Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Terminals
BX1114
Blackburn, a T & B Brand Terminals
RECTANGLE CONN 1/0STR-14CU 12AL
This item cannot be canceled or returned
Description
RECTANGLE CONN 1/0STR-14CU 12AL
Specifications
Specifications
| Manufacturer Part Number |
BX1114 |
| Manufacturer |
Blackburn, a T & B Brand |
| Family Series |
Blackburn, a T & B Brand Terminals |
| Description |
Type BX-ALCUL Rectangular Connectors for Conductor Range Max 1/0 Str., Min 14 CU, 12 AL |
| Wire Size Range |
12-1/0 AWG |
| Material |
Tin-Plated Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
BX1114
Blackburn, a T & B Brand Terminals