Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Photoelectric Sensors, BX Series
BX15M-TDT
Autonics Photoelectric Sensors, BX Series
Sensor, Photo, Through Beam, Light
MFG Item Number
BX15M-TDT
This item cannot be canceled or returned
Description
Photoelectric Sensors, BX Series
Sensor, Photo, Through Beam, Light
Photoelectric Sensor Terminal and Long‑Sensing Distance Type Sensitivity Adjuster Timer Function Self‑Diagnosis Function Photoelectric sensors with a wide power supply range. IP66 protection structure. Available in through‑beam, retroreflective and diffuse reflective types. CE approval for use in industrial, commercial and residential settings.
Specifications
Specifications
Manufacturer Part Number
BX15M-TDT
Manufacturer
Autonics
Product Series
BX
Family Series
Autonics Photoelectric Sensors, BX Series
Description
Sensor, Photo, Through Beam, Light & Dark On, NPN & PNP Output, 12-24 VDC
Power Type
DC
Beam Type
Infrared
Max Range
49.21 '
Voltage
12-24 VDC
Nominal Voltage
12 VDC, 24 VDC
Output Type
PNP, NPN
Operating Mode
Dark On, Light On
Connection Type
Terminal Block
Max Load Current
0.05 A
Package Style
Cubic
Composition
Non-Metallic
Protection Rating
IP66
Approvals
CE
Net Weight
0.465 lbs
Gross Weight
0.465 lbs
BX15M-TDT
Autonics Photoelectric Sensors, BX Series