Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BX1D-T10Q IDEC DIN Rail Interface Modules, TRMNL BLOCK BREAK-OUT MODULE PLC
MFG Item Number
BX1D-T10Q
BX1D-T10Q IDEC DIN Rail Interface Modules, TRMNL BLOCK BREAK-OUT MODULE PLC
MFG Item Number
BX1D-T10Q
This item cannot be canceled or returned
Description
DIN Rail Interface Modules, Series
TRMNL BLOCK BREAK-OUT MODULE PLC
Specifications
Specifications
| Manufacturer Part Number |
BX1D-T10Q |
| Manufacturer |
IDEC |
| Family Series |
IDEC DIN Rail Interface Modules |
| Description |
TRMNL BLOCK BREAK-OUT MODULE PLC TOUCH DOWN TRMNL 10 PIN |
| Number of Pins |
10 |
| Current Rating |
1 A |
| Max Voltage |
125 VAC, 125 VDC |
| Terminal Block Style |
Double Row |
| Marker Tags |
Yes |
| Wire Size Range |
14-22 AWG |
| Net Weight |
0.172 lbs |
| Gross Weight |
0.172 lbs |
BX1D-T10Q
IDEC DIN Rail Interface Modules