Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Mechanical Support
BX24
Eaton's B-Line series Mechanical Support
MFG Item Number
78101119766
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
78101119766 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
BX24 |
| Cable Type |
AC, MC |
| Mounting |
Hook |
| Composition |
Metallic |
| Finish |
Zinc Plated |
| Style |
Wire |
| Capacity |
75 lbs |
| Cable Diameter Range |
0-13 " |
| Approvals |
cULus |
| Comments |
Also supports FMC, 13 sq. in. Usable Area |
| Net Weight |
0 lbs |
| Gross Weight |
0.114 lbs |
BX24
Eaton's B-Line series Mechanical Support