Series Information
| Manufacturer Part Number | BX38R |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Fittings |
| Description | Eaton Crouse-Hinds series AC/MC set screw type connector, AC/MC and FMC, Zinc die cast, Round, 3/8 |
| Conduit/Cable Type | Armored Cable, FMC (Flexible Metalic Conduit), Metal Clad Cable |
| Connection Type | Set Screw |
| Trade Size | 3/8 " |
| Material | Die Cast Zinc |
| Composition | Metallic |
| Hazardous Location | Yes |
| Approvals | NEC/CEC |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.05 lbs |