Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Photoelectric Sensors, BX Series
BX3M-PFR
Autonics Photoelectric Sensors, BX Series
This item cannot be canceled or returned
Description
Photoelectric Sensors, BX Series
Photoelectric Sensor Terminal and Long‑Sensing Distance Type Sensitivity Adjuster Timer Function Self‑Diagnosis Function Photoelectric sensors with a wide power supply range. IP66 protection structure. Available in through‑beam, retroreflective and diffuse reflective types. CE approval for use in industrial, commercial and residential settings.
Specifications
Specifications
Manufacturer Part Number
BX3M-PFR
Manufacturer
Autonics
Product Series
BX
Family Series
Autonics Photoelectric Sensors, BX Series
Description
Sensor, Photo, Polarized Retroreflective, Light & Dark On, Relay Output, 24-240 VAC & VDC
Power Type
AC, DC
Beam Type
Visible Red
Max Range
9.84 '
Voltage
24-240 VAC, 24-240 VDC
Nominal Voltage
110 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Connection Type
Terminal Block
Operating Mode
Dark On, Light On
Composition
Non-Metallic
Protection Rating
IP66
Approvals
CE
Net Weight
0.3263 lbs
Gross Weight
0.3263 lbs
BX3M-PFR
Autonics Photoelectric Sensors, BX Series