Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BX4-C2 Eaton's B-Line series Mechanical Support, BX4-C2
MFG Item Number
78101101190
BX4-C2 Eaton's B-Line series Mechanical Support, BX4-C2
MFG Item Number
78101101190
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
78101101190 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
BX4-C2 |
| Type |
Cable Harness |
| For Use With |
Armored Cable, Metal Clad Cable |
| Mounting |
Clamp |
| Beam Flange Thickness |
1/8-1/2 " |
| Beam Type |
H-Beam |
| Approvals |
cULus |
| Comments |
For Single Runs, Rotatable 360 Degrees |
| Net Weight |
0 lbs |
| Gross Weight |
0.111 lbs |
BX4-C2
Eaton's B-Line series Mechanical Support