Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Mechanical Support
BX4-E-5-8
Eaton's B-Line series Mechanical Support
MFG Item Number
78101101193
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
78101101193 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
BX4-E-5-8 |
| Cable Type |
AC, MC |
| Mounting |
Clip |
| Composition |
Metallic |
| Style |
Harness |
| Approvals |
cULus |
| Comments |
For Single Runs, Also Supports FMC |
| Net Weight |
0 lbs |
| Gross Weight |
0.065 lbs |
BX4-E-5-8
Eaton's B-Line series Mechanical Support