Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BX4-U-9-12 Eaton's B-Line series Mechanical Support, BX4-U-9-12
MFG Item Number
78101101199
BX4-U-9-12 Eaton's B-Line series Mechanical Support, BX4-U-9-12
MFG Item Number
78101101199
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
78101101199 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
BX4-U-9-12 |
| Type |
Cable Harness |
| For Use With |
Armored Cable, Metal Clad Cable |
| Mounting |
Clip-On |
| Beam Flange Thickness |
9/16-3/4 " |
| Beam Type |
H-Beam |
| Approvals |
cULus |
| Comments |
To Secure Single Runs of Cable, Will Rotate 360 degrees |
| Net Weight |
0 lbs |
| Gross Weight |
0.107 lbs |
BX4-U-9-12
Eaton's B-Line series Mechanical Support