BX4M-A28
Eaton's B-Line series Mechanical Support

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BX4M-A28 Eaton's B-Line series Mechanical Support, BX4M-A28

MFG Item Number
78101101211

BX4M-A28 Eaton's B-Line series Mechanical Support, BX4M-A28

MFG Item Number
78101101211
Item Number
BX4M-A28
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Mechanical Support, Series
Item #
BX4M-A28
BX4M-A28

Series Information

Specifications

Specifications
Manufacturer Part Number 78101101211
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Mechanical Support
Description BX4M-A28
Hardware Type Cable Support
For Use With Cable, Wire
Mounting Clip-On
Capacity 25 lbs
Approvals cULus
Net Weight 0 lbs
Gross Weight 0.21 lbs