Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Mechanical Support
BX4M-F4
Eaton's B-Line series Mechanical Support
MFG Item Number
78101104932
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
78101104932 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
BX4M-F4 |
| Type |
Cable Harness |
| For Use With |
Cable |
| Mounting |
Clip-On |
| Beam Flange Thickness |
1/16-1/4 " |
| Beam Type |
Z-Purlin Flange |
| Approvals |
cULus |
| Comments |
360 Rotation Allowed, For Double Runs |
| Net Weight |
0 lbs |
| Gross Weight |
0.001 lbs |
BX4M-F4
Eaton's B-Line series Mechanical Support