BX5AD/VAD/VAD/VIC/V
BEI Sensors Encoders, Signal Broadcaster Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BX5AD/VAD/VAD/VIC/V BEI Sensors Encoders, Signal Broadcaster Series, Signal Broadcaster

MFG Item Number
60011-054

BX5AD/VAD/VAD/VIC/V BEI Sensors Encoders, Signal Broadcaster Series, Signal Broadcaster

MFG Item Number
60011-054
Item Number
BX5AD/VAD/VAD/VIC/V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Signal Broadcaster Series
Item #
BX5AD/VAD/VAD/VIC/V
Signal Broadcaster

Signal Broadcaster Series Information

  • Broadcasts Signals from a Single Encoder to Four Independent Receivers
  • Signal Processing Modules (Pulse Converter, Integer Countdown, Anti‑Dither) Can Be Added to Each Output for Additional Capabilities
  • Accepts All Standard Input Voltages and Types: Single Ended, Differential and Open Collector
  • Signals Are Optically Isolated For High Noise Immunity
  • Compact Package Saves Installation Costs
The BROADCASTER accepts standard incremental encoder inputs, (two channels in quadrature plus an index and complements) and can broadcast up to four encoder signals to four independent devices. Each of the broadcast signals is optically isolated eliminating ground loops. This compact package also allows for signal processing options, such as anti‑dither filter, integer countdown or pulse and direction outputs, to be incorporated into each of the four broadcast signals independently. The broadcaster is ideal for driving multiple receivers from a single encoder in applications like electronic line shafting or synchronization of multiple devices to a single operation.

Specifications

Specifications
Manufacturer Part Number 60011-054
Manufacturer BEI Sensors
Product Series Signal Broadcaster
Family Series BEI Sensors Encoders, Signal Broadcaster Series
Description Signal Broadcaster
Function Signal Broadcaster
Encoder Output Voltage 5 VDC
Module Output Voltage 5-28 VDC
Module Supply Voltage 5-28 VDC
Output Signal Type 3x Anti-Dither, 1x Isolation Circuit
Net Weight 0.75 lbs
Gross Weight 0.75 lbs