Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BX62 Browning Belts, Gripnotch V-Belt, 65 Inch Outside
BX62 Browning Belts, Gripnotch V-Belt, 65 Inch Outside
This item cannot be canceled or returned
Description
Gripnotch V-Belt, 65 Inch Outside
Specifications
Specifications
| Manufacturer Part Number |
1089804 |
| Manufacturer |
Browning |
| Family Series |
Browning Belts |
| Description |
Gripnotch V-Belt, 65 Inch Outside Length |
| Belt Type |
BX |
| Number of Bands |
1 |
| Belt Pinch |
63.8 |
| Outside Length |
65 " |
| Smooth/Cogged |
Cogged |
| Net Weight |
0.55 lbs |
| Gross Weight |
0.55 lbs |