BX700-DFR
Autonics Photoelectric Sensors, BX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BX700-DFR

Autonics Photoelectric Sensors, BX Series

BX700-DFR

Autonics Photoelectric Sensors, BX Series
Sensor, Photo, Diffuse Reflective,
MFG Item Number
BX700-DFR
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, BX Series
Item #
BX700-DFR
Sensor, Photo, Diffuse Reflective,

BX Series Information

  • Photoelectric Sensor
  • Terminal and Long‑Sensing Distance Type
  • Sensitivity Adjuster
  • Timer Function
  • Self‑Diagnosis Function
Photoelectric sensors with a wide power supply range. IP66 protection structure. Available in through‑beam, retroreflective and diffuse reflective types. CE approval for use in industrial, commercial and residential settings.

Specifications

Specifications
Manufacturer Part Number BX700-DFR
Manufacturer Autonics
Product Series BX
Family Series Autonics Photoelectric Sensors, BX Series
Description Sensor, Photo, Diffuse Reflective, Light & Dark On, Relay Output, 24-240 VAC & VDC
Power Type AC, DC
Beam Type Infrared
Max Range 27.56 "
Voltage 22-264 VAC, 22-264 VDC
Nominal Voltage 110 VDC, 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Connection Type Cable
Operating Mode Dark On, Light On
Output Type SPDT Relay
Max Load Current 3 A
Composition Non-Metallic
Protection Rating IP66
Approvals CE
Net Weight 0.185 lbs
Gross Weight 0.345 lbs