Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BX7D-BT16A1T IDEC DIN Rail Interface Modules, 16 point relay interface modul
MFG Item Number
BX7D-BT16A1T
BX7D-BT16A1T IDEC DIN Rail Interface Modules, 16 point relay interface modul
MFG Item Number
BX7D-BT16A1T
This item cannot be canceled or returned
Description
DIN Rail Interface Modules, Series
16 point relay interface modul
Specifications
Specifications
| Manufacturer Part Number |
BX7D-BT16A1T |
| Manufacturer |
IDEC |
| Family Series |
IDEC DIN Rail Interface Modules |
| Description |
16 point relay interface modul |
| Number of Pins |
16 |
| Current Rating |
1 A |
| Max Voltage |
125 VAC, 125 VDC |
| Terminal Block Style |
Double Row |
| Marker Tags |
Yes |
| Wire Size Range |
14-22 AWG |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BX7D-BT16A1T
IDEC DIN Rail Interface Modules