Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BXM-89 Eaton's B-Line series Mechanical Support, BXM-89
MFG Item Number
78101119981
BXM-89 Eaton's B-Line series Mechanical Support, BXM-89
MFG Item Number
78101119981
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
78101119981 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
BXM-89 |
| Type |
Cable Harness, Flexible Conduit Hanger |
| For Use With |
Cable, Flexible Conduit |
| Mounting |
Clip-On |
| Beam Flange Thickness |
5/32-9/32 " |
| Beam Type |
H-Beam |
| Approvals |
cULus |
| Comments |
Cable Diameter 0.290 to .375 in. |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
BXM-89
Eaton's B-Line series Mechanical Support