Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BY31 Blackburn, a T & B Brand Hand Tools, OD COMPRESSION DIE SIZE 5/8INDEX165
BY31 Blackburn, a T & B Brand Hand Tools, OD COMPRESSION DIE SIZE 5/8INDEX165
This item cannot be canceled or returned
Description
OD COMPRESSION DIE SIZE 5/8INDEX165
Specifications
Specifications
| Manufacturer Part Number |
BY31 |
| Manufacturer |
Blackburn, a T & B Brand |
| Family Series |
Blackburn, a T & B Brand Hand Tools |
| Description |
Type OD Tool Compression Die - 5/8 Index 165 |
| Type |
Crimp Die |
| Net Weight |
0.21 lbs |
| Gross Weight |
0.21 lbs |
BY31
Blackburn, a T & B Brand Hand Tools