BYD30-DDT-T
Autonics Photoelectric Sensors, BYD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BYD30-DDT-T

Autonics Photoelectric Sensors, BYD Series

BYD30-DDT-T

Autonics Photoelectric Sensors, BYD Series
Sensor, Photo, Diffuse Reflective,
MFG Item Number
BYD30-DDT-T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, BYD Series
Item #
BYD30-DDT-T
Sensor, Photo, Diffuse Reflective,

BYD Series Information

  • Photoelectric Sensor
  • Composition: Non‑Metallic
  • Connection Type: Cable
  • Power Type: DC
  • Convergent Reflective, Diffuse Reflective, or Through‑Beam Type
Small photoelectric sensors with cable connection. Useful in industrial and commercial settings, especially where space is limited. Available in multiple types for various needs.


Specifications

Specifications
Manufacturer Part Number BYD30-DDT-T
Manufacturer Autonics
Product Series BYD
Family Series Autonics Photoelectric Sensors, BYD Series
Description Sensor, Photo, Diffuse Reflective, Light On, 30mm Sensing, Timer, NPN Output, 12-24 VDC
Power Type DC
Beam Type Infrared
Max Range 30 "
Voltage 10.8-26.4 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Light On
Output Type NPN
Max Load Current 0.05 A
Composition Non-Metallic
Protection Rating IP64
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs