Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Fittings, BYS Series
BYS-01
Dwyer Instruments Fittings, BYS Series
Brass Y-Strainer 3/8In 400 PSI
This item cannot be canceled or returned
Description
Brass Y-Strainer 3/8In 400 PSI
Specifications
Specifications
| Manufacturer Part Number |
BYS-01 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
BYS |
| Family Series |
Dwyer Instruments Fittings, BYS Series |
| Description |
Brass Y-Strainer 3/8In 400 PSI |
| Connection Type |
Female NPT |
| Trade Size |
3/8 " |
| Material |
Brass |
| Composition |
Metallic |
| Protection Rating |
Industrial |
| Hazardous Location |
No |
| Net Weight |
0.63 lbs |
| Gross Weight |
0.63 lbs |
BYS-01
Dwyer Instruments Fittings, BYS Series