C-1000
Appleton Fittings, NEER Two Screw C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C-1000

Appleton Fittings, NEER Two Screw C Series

C-1000

Appleton Fittings, NEER Two Screw C Series
Hardware
MFG Item Number
C-1000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, NEER Two Screw C Series
Item #
C-1000
Hardware

NEER Two Screw C Series Information

  • Furnished with locknut
  • Male hub threads, NPS
Appleton and O‑Z/Gedney offer NEER two screw C and C‑R connectors for service entrance cables. These zinc connectors are used to terminate oval or round Type SE or Type USE cable.

Specifications

Specifications
Manufacturer Part Number C-1000
Manufacturer Appleton
Product Series NEER Two Screw C
Family Series Appleton Fittings, NEER Two Screw C Series
Description Hardware
Conduit/Cable Type Oval Service Entrance Cables
Connection Type Clamp
Angle Straight
Trade Size 1 "
Hub Type Male NPS Thread
Grounding No
Insulated Throat No
Jacketed No
Material Die Cast Zinc
Composition Metallic
Hazardous Location No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
2632
2632
Eaton's Crouse-Hinds series Fittings, CP Series