Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Zero-Max Couplings, Phas-Lok Series
C-45
Zero-Max Couplings, Phas-Lok Series
PHAS-LOK SERIES C 45 MM BORE
This item cannot be canceled or returned
Description
Couplings, Phas-Lok Series
PHAS-LOK SERIES C 45 MM BORE
Phas-Lok Series Information
Specifications
Specifications
| Manufacturer Part Number |
C-45 |
| Manufacturer |
Zero-Max |
| Product Series |
Phas-Lok |
| Family Series |
Zero-Max Couplings, Phas-Lok Series |
| Description |
PHAS-LOK SERIES C 45 MM BORE |
| Style |
Phas-Lok Adjusting Hub |
| Size |
65 |
| Keyway Size |
No Keyway |
| Material |
Combination of Materials |
| Hub Design |
Regular Hub |
| Bore/Major/Outside Diam |
45 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
C-45
Zero-Max Couplings, Phas-Lok Series