C-500
Appleton Fittings, Neer Connector Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C-500

Appleton Fittings, Neer Connector Series

C-500

Appleton Fittings, Neer Connector Series
Hardware
MFG Item Number
C-500
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Neer Connector Series
Item #
C-500
Hardware

Neer Connector Series Information

Appleton and O‑Z/Gedney offer NEER connectors for nonmetallic sheathed cable. Type C two screw connectors with locknut and male NPS threaded hub are an open throat type for nonmetallic sheathed cable. Type RX two piece, two screw connectors are used to terminate one or more nonmetallic sheathed cables to a knockout in a dry location box or enclosure. Type NST PVC (plastic) connectors are used to terminate nonmetallic sheathed cable to 1/2" knockout in a dry location box or enclosure.

Specifications

Specifications
Manufacturer Part Number C-500
Manufacturer Appleton
Product Series Neer Connector
Family Series Appleton Fittings, Neer Connector Series
Description Hardware
Conduit/Cable Type Non-Metallic Sheathed Cable
Connection Type Clamp
Angle Straight
Trade Size 3/8 "
Hub Type Male NPS Thread
Grounding No
Insulated Throat No
Jacketed No
Material Die Cast Zinc
Composition Metallic
NEMA Rating NEMA FB1
Hazardous Location No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
759DC
759DC
Eaton's Crouse-Hinds series Fittings, CP Series