Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Control Techniques Drives
C-BOX-F8
Control Techniques Drives
NEMA 1 Conduit Kit, Frame Size 8,
MFG Item Number
3470-0088-01
This item cannot be canceled or returned
Description
NEMA 1 Conduit Kit, Frame Size 8,
Specifications
Specifications
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Drives |
| Manufacturer Part Number |
3470-0088-01 |
| Description |
NEMA 1 Conduit Kit, Frame Size 8, For Unidrive M, F600 & H300 |
| Accessory Type |
Conduit Kit |
| Protection Rating |
IP66 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
C-BOX-F8
Control Techniques Drives