Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C-BOX-F9-10 Control Techniques Drives, NEMA 1 Conduit Kit, Frame Sizes 9&10
MFG Item Number
3470-0115-00
C-BOX-F9-10 Control Techniques Drives, NEMA 1 Conduit Kit, Frame Sizes 9&10
MFG Item Number
3470-0115-00
This item cannot be canceled or returned
Description
NEMA 1 Conduit Kit, Frame Sizes 9&10
Specifications
Specifications
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Drives |
| Manufacturer Part Number |
3470-0115-00 |
| Description |
NEMA 1 Conduit Kit, Frame Sizes 9&10 For Unidrive M, F600 & H300 |
| Accessory Type |
Conduit Kit |
| Protection Rating |
IP66 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
C-BOX-F9-10
Control Techniques Drives