Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Control Techniques Drives
C-BOX-GF3-4
Control Techniques Drives
NEMA 1 Conduit Kit, Frame Sizes 3&4
MFG Item Number
6521-0071-01
This item cannot be canceled or returned
Description
NEMA 1 Conduit Kit, Frame Sizes 3&4
Specifications
Specifications
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Drives |
| Manufacturer Part Number |
6521-0071-01 |
| Description |
NEMA 1 Conduit Kit, Frame Sizes 3&4 For M600-M702, HS70-HS72, F600 & H300 |
| Accessory Type |
Conduit Kit |
| Protection Rating |
IP66 |
| Net Weight |
0 lbs |
| Gross Weight |
0.385 lbs |
C-BOX-GF3-4
Control Techniques Drives