C-TEC2403-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C-TEC2403-1 Altech Power Supplies, Ultra Capacitor Module, 24VDC

MFG Item Number
C-TEC2403-1

C-TEC2403-1 Altech Power Supplies, Ultra Capacitor Module, 24VDC

MFG Item Number
C-TEC2403-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
C-TEC2403-1
Ultra Capacitor Module, 24VDC

Series Information

Specifications

Specifications
Manufacturer Part Number C-TEC2403-1
Manufacturer Altech
Family Series Altech Power Supplies
Description Ultra Capacitor Module, 24VDC
Voltage 24 VDC
Nominal Voltage 24 VDC
Connection Type Wire Terminals
Mounting DIN Rail
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs