C-TEC2420-8

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C-TEC2420-8 Altech Power Supplies, UltraCapacitor Module, 24VDC

MFG Item Number
C-TEC2420-8

C-TEC2420-8 Altech Power Supplies, UltraCapacitor Module, 24VDC

MFG Item Number
C-TEC2420-8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
C-TEC2420-8
UltraCapacitor Module, 24VDC

Series Information

Specifications

Specifications
Manufacturer Part Number C-TEC2420-8
Manufacturer Altech
Family Series Altech Power Supplies
Description UltraCapacitor Module, 24VDC
Voltage 24 VDC
Nominal Voltage 24 VDC
Connection Type Wire Terminals
Mounting DIN Rail
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs