Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C000130401000
MFG Item Number
C000130401000
Specifications
Specifications
| Manufacturer Part Number |
C000130401000 |
| Manufacturer |
Roxtec |
| Family Series |
Roxtec Cable Entries |
| Description |
CM 30w40 |
| Cables per Grommet |
1 |
| Cable Size |
Round - 25 mm |
| Split Grommet |
Yes |
| Color |
Blue |
| Net Weight |
0.12 lbs |
| Gross Weight |
0.135 lbs |
C000130401000
Roxtec Cable Entries