Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C000300201000
MFG Item Number
C000300201000
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
C000300201000 |
| Manufacturer |
Roxtec |
| Family Series |
Roxtec Cable Entries |
| Description |
CM 20/0 |
| Color |
Blue |
| Comments |
Blank |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.045 lbs |
C000300201000
Roxtec Cable Entries