C0003P7HSCUES

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C0003P7HSCUES Eaton Transformers, 3 KVA TYPE AP TX 1PH 240 X 480-120/240
MFG Item Number
C0003P7HSCUES

C0003P7HSCUES Eaton Transformers, 3 KVA TYPE AP TX 1PH 240 X 480-120/240

MFG Item Number
C0003P7HSCUES
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
C0003P7HSCUES
3 KVA TYPE AP TX 1PH 240 X 480-120/240

Series Information

Specifications

Specifications
Manufacturer Part Number C0003P7HSCUES
Manufacturer Eaton
Family Series Eaton Transformers
Description Eaton Type AP industrial control transformer, pv: 240 x 480v, taps: 1 at +5 fcan, 1 at -5 fcbn x 2 at +2.5 fcan, 2 at -2.5 fcbn, sv: 120/240v, 115°c, 3000 va, cu magnet wire, elec. shield, frame: 292
Type Control
VA Rating 3,000 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed No
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 99 lbs