Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C0003P8TSES Eaton Transformers, 3KVA AP XFMR 600-120/240V 60Hz
MFG Item Number
C0003P8TSES
C0003P8TSES Eaton Transformers, 3KVA AP XFMR 600-120/240V 60Hz
MFG Item Number
C0003P8TSES
This item cannot be canceled or returned
Description
3KVA AP XFMR 600-120/240V 60Hz
Specifications
Specifications
Manufacturer Part Number
C0003P8TSES
Manufacturer
Eaton
Family Series
Eaton Transformers
Description
Eaton Type AP industrial control transformer, pv: 600v, taps: 2 at +2.5 fcan, 2 at -2.5 fcbn, sv: 120/240v, 115°c, 3000 va, cu magnet wire, elec. shield, frame: 292
Type
Control
VA Rating
3,000 VA
Primary Voltage
600 V
Secondary Voltage
120 V, 240 V
Enclosed
No
Approvals
cUL, UL
Net Weight
0 lbs
Gross Weight
100 lbs
C0003P8TSES
Eaton Transformers