Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C0005P8DSES Eaton Transformers, 5KVA Single Phase AP Type Control XFMR
MFG Item Number
C0005P8DSES
C0005P8DSES Eaton Transformers, 5KVA Single Phase AP Type Control XFMR
MFG Item Number
C0005P8DSES
This item cannot be canceled or returned
Description
5KVA Single Phase AP Type Control XFMR
Specifications
Specifications
Manufacturer Part Number
C0005P8DSES
Manufacturer
Eaton
Family Series
Eaton Transformers
Description
Eaton Type AP industrial control transformer, pv: 440v, taps: 2 at +2.5 fcan, 2 at -2.5 fcbn, sv: 110/220v, 115°c, 5000 va, cu magnet wire, elec. shield, frame: 256
Type
Control
VA Rating
5,000 VA
Primary Voltage
440 V
Secondary Voltage
110 V, 220 V
Enclosed
No
Approvals
cUL, UL
Net Weight
0 lbs
Gross Weight
106 lbs
C0005P8DSES
Eaton Transformers