Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C0005P8TSES Eaton Transformers, 5KVA AP XFMR 600-120/240V 60Hz
MFG Item Number
C0005P8TSES

C0005P8TSES Eaton Transformers, 5KVA AP XFMR 600-120/240V 60Hz

MFG Item Number
C0005P8TSES
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
C0005P8TSES
5KVA AP XFMR 600-120/240V 60Hz

Series Information

Specifications

Specifications
Manufacturer Part Number C0005P8TSES
Manufacturer Eaton
Family Series Eaton Transformers
Description Eaton Type AP industrial control transformer, control transformer, AP, 600v, 2+2.5, 2-2.5, 12/0240v, 115, 5 kva, electrostatic shield, frame 256, wiring diagram 405d, side/wall mount, 60 hz, open
Type Control
VA Rating 5,000 VA
Primary Voltage 600 V
Secondary Voltage 120 V, 240 V
Enclosed No
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs