Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C0007P7GB Eaton Transformers, 7.5KVA AP TX 240X480-120/240V 60Hz
MFG Item Number
C0007P7GB

C0007P7GB Eaton Transformers, 7.5KVA AP TX 240X480-120/240V 60Hz

MFG Item Number
C0007P7GB
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
C0007P7GB
7.5KVA AP TX 240X480-120/240V 60Hz

Series Information

Specifications

Specifications
Manufacturer Part Number C0007P7GB
Manufacturer Eaton
Family Series Eaton Transformers
Description Eaton Type AP industrial control transformer, Copper windings, None, 115°C, Industrial control transformer, 7000 VA, 416A, Bottom mounted, AP, 100, 240 x 480 V, 120/240 V
Type Control
VA Rating 7,500 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed No
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 119 lbs