Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C0015P7GB Eaton Transformers, 15KVA AP TX 240X480-120/240V 60Hz
MFG Item Number
C0015P7GB
C0015P7GB Eaton Transformers, 15KVA AP TX 240X480-120/240V 60Hz
MFG Item Number
C0015P7GB
This item cannot be canceled or returned
Description
15KVA AP TX 240X480-120/240V 60Hz
Specifications
Specifications
| Manufacturer Part Number |
C0015P7GB |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton Type AP industrial control transformer, pv: 240 x 480v, taps: none, sv: 120/240v, 115°c, 15000 va, cu magnet wire, frame: 134 |
| Type |
Control |
| VA Rating |
15,000 VA |
| Primary Voltage |
240 V, 480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
No |
| Approvals |
cUL, UL |
| Net Weight |
0 lbs |
| Gross Weight |
163 lbs |
C0015P7GB
Eaton Transformers