Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C0015P8XSES Eaton Transformers, 15KVA AP XFMR 380-120/240V 50/60Hz
MFG Item Number
C0015P8XSES
C0015P8XSES Eaton Transformers, 15KVA AP XFMR 380-120/240V 50/60Hz
MFG Item Number
C0015P8XSES
This item cannot be canceled or returned
Description
15KVA AP XFMR 380-120/240V 50/60Hz
Specifications
Specifications
Manufacturer Part Number
C0015P8XSES
Manufacturer
Eaton
Family Series
Eaton Transformers
Description
Eaton Type AP industrial control transformer, pv: 380v, taps: 2 at +2.5 fcan, 2 at -2.5 fcbn, sv: 120/240v, 115°c, 15000 va, cu magnet wire, elec. shield, frame: 259
Type
Control
VA Rating
15,000 VA
Primary Voltage
380 V
Secondary Voltage
120 V, 240 V
Enclosed
No
Approvals
cUL, UL
Net Weight
0 lbs
Gross Weight
218 lbs
C0015P8XSES
Eaton Transformers