C0050E1B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C0050E1B Eaton Transformers, MTE Series, 50 VA Type MTE Control Transformer

MFG Item Number
C0050E1B

C0050E1B Eaton Transformers, MTE Series, 50 VA Type MTE Control Transformer

MFG Item Number
C0050E1B
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, MTE Series
Item #
C0050E1B
50 VA Type MTE Control Transformer

MTE Series Information

  • 25~1500 VA Ratings
  • Optimal Primary Fusing
  • Molded in Terminals for Maximum Durability
MTE transformers provide stepped‑down voltages to machine tool control devices, enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds; thus, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.

Videos

Specifications

Specifications
Manufacturer Part Number C0050E1B
Manufacturer Eaton
Product Series MTE
Family Series Eaton Transformers, MTE Series
Description Eaton Type MTE industrial control transformer, pv: 120 x 240v, taps: none, sv: 24v, 55°c, 50 va
Phase 1
Type Control
VA Rating 50 VA
Primary Voltage 120 V, 240 V
Secondary Voltage 24 V
Enclosed No
Primary Fuseholder Not Available
Secondary Fuseholder Included
Termination Integrally Molded Terminal Blocks
Cover Included No
Insulation Class Class A
Temperature Rise (F) 131 °F
Approvals CSA, UL
Net Weight 2.68 lbs
Gross Weight 3.01 lbs