C0050E2AXXFB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C0050E2AXXFB Eaton Transformers, 50VA MTE CPT w/PRIM FuseBlock

MFG Item Number
C0050E2AXXFB

C0050E2AXXFB Eaton Transformers, 50VA MTE CPT w/PRIM FuseBlock

MFG Item Number
C0050E2AXXFB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
C0050E2AXXFB
50VA MTE CPT w/PRIM FuseBlock

Series Information

Specifications

Specifications
Manufacturer Part Number C0050E2AXXFB
Manufacturer Eaton
Family Series Eaton Transformers
Description Eaton, type MTE, industrial control transformer, pv: 240 x 480v, 230 x 460v, 220 x 440v, taps: none, 50 va, cu magnet wire, sv: 120/115/110v, 55°c
Type Control
VA Rating 50 VA
Primary Voltage 220 V, 230 V, 240 V, 440 V, 460 V, 480 V
Secondary Voltage 110 V, 115 V, 120 V
Enclosed No
Primary Fuseholder Yes
Approvals cUL, UL
Net Weight 6 lbs
Gross Weight 6 lbs