Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C0050E5EFB Eaton Transformers, MTE Series, 50VA Type MTE CPT W/ PRIM Fuse Block
MFG Item Number
C0050E5EFB
C0050E5EFB Eaton Transformers, MTE Series, 50VA Type MTE CPT W/ PRIM Fuse Block
MFG Item Number
C0050E5EFB
Description
50VA Type MTE CPT W/ PRIM Fuse Block
25~1500 VA Ratings Optimal Primary Fusing Molded in Terminals for Maximum Durability MTE transformers provide stepped‑down voltages to machine tool control devices, enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds; thus, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.
Specifications
Specifications
Manufacturer Part Number
C0050E5EFB
Manufacturer
Eaton
Product Series
MTE
Family Series
Eaton Transformers, MTE Series
Description
Industrial control transformer, MTE, taps: none, sv: 23/110v, 24/115v, 25/120v
Phase
1
Type
Control
VA Rating
50 VA
Primary Voltage
200 V, 208 V, 220 V, 230 V, 240 V, 440 V, 460 V, 480 V
Secondary Voltage
110 V, 115 V, 120 V, 23 V, 24 V, 25 V
Enclosed
No
Primary Fuseholder
Included
Secondary Fuseholder
Included
Termination
Integrally Molded Terminal Blocks
Cover Included
No
Insulation Class
Class A
Temperature Rise (F)
131 °F
Approvals
CSA, UL
Net Weight
3 lbs
Gross Weight
3 lbs
C0050E5EFB
Eaton Transformers, MTE Series