C023P
Zero-Max Couplings, Clamp-Style Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C023P Zero-Max Couplings, Clamp-Style Series, CONTROL FLEX COUPLING

MFG Item Number
C023P

C023P Zero-Max Couplings, Clamp-Style Series, CONTROL FLEX COUPLING

MFG Item Number
C023P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplings, Clamp-Style Series
Item #
C023P
CONTROL FLEX COUPLING

Clamp-Style Series Information

  • Ideal for encoder Applications
  • Easy Installation
  • Space Saving
  • Electrically Insulating
  • Ultra low reaction loads
  • Zero Backlash
  • Maintenance Free
The construction of a Control‑Flex Coupling consists of two hubs (to be attached to the shafts) and a center flex member. This flexible element is affixed to the hubs through pins. Clamp‑style hubs provide a positive shaft connection. Special modifications are available upon request. The clamp‑style Control‑Flex Couplings are available with a single flex disc for standard torque capacity, or with two flex discs for increased torque capacity and torsional stiffness. The clamp‑style hub models come standard without keyways. Keyways are available upon request.

Specifications

Specifications
Manufacturer Part Number C023P
Manufacturer Zero-Max
Product Series Clamp-Style
Family Series Zero-Max Couplings, Clamp-Style Series
Description CONTROL FLEX COUPLING
Style Bellows
Hub A Shaft Size 3/8-1-3/16 "
Hub B Shaft Size 3/8-1-3/16 "
Continuous Torque(in-lb) 106 In-lbs
Net Weight 0 lbs
Gross Weight 0 lbs