C0250010R
ASI-Automation Systems Interconnect Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C0250010R

ASI-Automation Systems Interconnect Switches

C0250010R

ASI-Automation Systems Interconnect Switches
ASI C0250010R Changeover Rotary Cam
MFG Item Number
C0250010R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
C0250010R
ASI C0250010R Changeover Rotary Cam

Series Information

Specifications

Specifications
Manufacturer Part Number C0250010R
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Switches
Description ASI C0250010R Changeover Rotary Cam Switch, 3 Pole, 25 Amp, 600Vac, UL508 Listed, For Rear Panel
Type ON-OFF Switch
Current Rating 25 A
Max Voltage 690 VAC
Mounting Door Mount, Thru Panel Mount
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 4, NEMA 4X
Approvals CCC, CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs