Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Switches
C0320004R
ASI-Automation Systems Interconnect Switches
ASI C0320004R ON-OFF Rotary Cam
MFG Item Number
C0320004R
This item cannot be canceled or returned
Description
ASI C0320004R ON-OFF Rotary Cam
Specifications
Specifications
| Manufacturer Part Number |
C0320004R |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Switches |
| Description |
ASI C0320004R ON-OFF Rotary Cam Switch, 4 Pole, 32Amp, 600Vac, UL508 Listed, Rear Panel Mounting, |
| Type |
ON-OFF Switch |
| Number of Poles |
4 |
| Current Rating |
32 A |
| Max Voltage |
690 VAC |
| Protection Rating |
IP65 |
| NEMA Rating |
NEMA 1, NEMA 4, NEMA 4X |
| Approvals |
CCC, CE, cULus |
| Net Weight |
0.425 lbs |
| Gross Weight |
0.47 lbs |
C0320004R
ASI-Automation Systems Interconnect Switches