Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C0350E2V

Eaton Transformers

C0350E2V

Eaton Transformers
350VA MTE Industrial Control Transformer
MFG Item Number
C0350E2V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
C0350E2V
350VA MTE Industrial Control Transformer

Series Information

Specifications

Specifications
Manufacturer Part Number C0350E2V
Manufacturer Eaton
Family Series Eaton Transformers
Description Eaton, type MTE, industrial control transformer, pv: 208/230/400/460/575v, taps: none, sv: 24/115/230v, 55°c, 350 va , cu magnet wire
Type Control
VA Rating 350 VA
Primary Voltage 208 V, 230 V, 400 V, 460 V, 575 V
Secondary Voltage 115 V, 230 V, 24 V
Enclosed No
Approvals cUL, UL
Net Weight 25 lbs
Gross Weight 25 lbs