Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Manual Motor Controllers
C0402518S-EKIT
ASI-Automation Systems Interconnect Manual Motor Controllers
Motor Reversing Switch, Three Phase,
MFG Item Number
C0402518S-EKIT
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
Motor Reversing Switch, Three Phase,
Specifications
Specifications
| Manufacturer Part Number |
C0402518S-EKIT |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Manual Motor Controllers |
| Description |
Motor Reversing Switch, Three Phase, Maintained, 10Hp/208-240 Vac, 20Hp/480 Vac, Ip65 Enclosure |
| Current Rating |
40 A |
| Reversing |
Yes |
| Approvals |
cULus |
| Comments |
Maintained Drum Switch |
| Net Weight |
1.08 lbs |
| Gross Weight |
1.21 lbs |
C0402518S-EKIT
ASI-Automation Systems Interconnect Manual Motor Controllers