Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C050X125TJJ
C050X125TJJ Component Label
MFG Item Number
C050X125TJJ
This item cannot be canceled or returned
Description
C050X125TJJ Component Label
Specifications
Specifications
| Manufacturer Part Number |
C050X125TJJ |
| Manufacturer |
Panduit |
| Family Series |
Panduit Labels |
| Description |
Laser/ink jet component label, 0.50 W x 1.25 H, tedlar, white. |
| Application |
General & Industrial |
| Material Type |
Vinyl |
| Adhesive |
Yes |
| Background Color |
White |
| Label Height |
1.25 " |
| Label Width |
0.5 " |
| Net Weight |
0.605 lbs |
| Gross Weight |
0.605 lbs |
C050X125TJJ
Panduit Labels