C0630009R
ASI-Automation Systems Interconnect Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C0630009R

ASI-Automation Systems Interconnect Switches

C0630009R

ASI-Automation Systems Interconnect Switches
ASI C0630009R Changeover Rotary Cam
MFG Item Number
C0630009R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
C0630009R
ASI C0630009R Changeover Rotary Cam

Series Information

Specifications

Specifications
Manufacturer Part Number C0630009R
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Switches
Description ASI C0630009R Changeover Rotary Cam Switch, 2 Pole, 63 Amp, 600Vac, UL508 Listed, For Rear Panel
Type ON-OFF Switch
Current Rating 63 A
Max Voltage 690 VAC
Protection Rating IP65
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs