C070D-9.8KNS-100
C & H Technology Semiconductor Clamps, C070D-KNS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C070D-9.8KNS-100 C & H Technology Semiconductor Clamps, C070D-KNS Series, Clamp,70mm C-C,56mm Puck,9.8KN,100mm

MFG Item Number
C070D-9.8KNS-100

C070D-9.8KNS-100 C & H Technology Semiconductor Clamps, C070D-KNS Series, Clamp,70mm C-C,56mm Puck,9.8KN,100mm

MFG Item Number
C070D-9.8KNS-100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Semiconductor Clamps, C070D-KNS Series
Item #
C070D-9.8KNS-100
Clamp,70mm C-C,56mm Puck,9.8KN,100mm

C070D-KNS Series Information

  • For disc (puk) type semiconductors up to 150mm diameter, double side cooled
  • Pre calibrated clamping forces from 5KN (1125 lbs) to 95KN (21,375 lbs)
  • Proven design, assemble with common tools
  • Easy field replacement
  • Choose your bolt length

Specifications

Specifications
Manufacturer Part Number C070D-9.8KNS-100
Manufacturer C & H Technology
Product Series C070D-KNS
Family Series C & H Technology Semiconductor Clamps, C070D-KNS Series
Description Clamp,70mm C-C,56mm Puck,9.8KN,100mm Bolt Length,48-60mm Clamping Range
Clamp Style Bar Clamp
Length 100 mm
Clamping Force (kN) 9.8
Bolt Interaxys 70 mm
Puk Size TO-200AB 25mm E-Puk
Net Weight 1.125 lbs
Gross Weight 1.125 lbs