C0750E2AFB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C0750E2AFB

Eaton Transformers, MTE Series

C0750E2AFB

Eaton Transformers, MTE Series
750VA Type MTE CPT W/ PRIM Fuse Blk
MFG Item Number
C0750E2AFB
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, MTE Series
Item #
C0750E2AFB
750VA Type MTE CPT W/ PRIM Fuse Blk

MTE Series Information

  • 25~1500 VA Ratings
  • Optimal Primary Fusing
  • Molded in Terminals for Maximum Durability
MTE transformers provide stepped‑down voltages to machine tool control devices, enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds; thus, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.

Videos

Specifications

Specifications
Manufacturer Part Number C0750E2AFB
Manufacturer Eaton
Product Series MTE
Family Series Eaton Transformers, MTE Series
Description Eaton Type MTE industrial control transformer, pv: 240 x 480v, 230 x 460v, 220 x 440v, sv: 120/115/110v, 55°c, 750 va
Phase 1
Type Control
VA Rating 750 VA
Primary Voltage 220 V, 230 V, 240 V, 440 V, 460 V, 480 V
Secondary Voltage 110 V, 115 V, 120 V
Enclosed No
Primary Fuseholder Included
Secondary Fuseholder Included
Termination Integrally Molded Terminal Blocks
Cover Included No
Insulation Class Class B
Temperature Rise (F) 176 °F
Approvals CSA, UL
Net Weight 28.6 lbs
Gross Weight 28.6 lbs