Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C1-110LFU2 Hitachi Drives, C1 Series Input voltage: 200 volt, 3 p
MFG Item Number
C1-110LFU2

C1-110LFU2 Hitachi Drives, C1 Series Input voltage: 200 volt, 3 p

MFG Item Number
C1-110LFU2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
C1-110LFU2
C1 Series Input voltage: 200 volt, 3 p

Series Information

Specifications

Specifications
Manufacturer Part Number C1-110LFU2
Manufacturer Hitachi
Family Series Hitachi Drives
Description C1 Series Input voltage: 200 volt, 3 phase 15 CT (20 VT) HP
Brake DC Injection, Dynamic Braking Transistor Optional (External)
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
Motor Control-Max Level Closed Loop Vector (Sensorless Vector)
Mounting Panel
Frequency 400 Hz
Protection Rating IP20
Dynamic Braking Optional (External)
Net Weight 0 lbs
Gross Weight 0 lbs