Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C10-14F Catamount, a T & B Brand Terminals, C Series, UNINS FORK TERM 12-10 BOLT 1/4 IN
C10-14F Catamount, a T & B Brand Terminals, C Series, UNINS FORK TERM 12-10 BOLT 1/4 IN
This item cannot be canceled or returned
Description
UNINS FORK TERM 12-10 BOLT 1/4 IN
- Non‑insulated Flags
- UL and CSA Approved
Specifications
Specifications
| Manufacturer Part Number |
C10-14F |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
C |
| Family Series |
Catamount, a T & B Brand Terminals, C Series |
| Description |
Non-Insulated Fork Terminal, Length .98 Inches, Width .50 Inches, Bolt Hole 1/4 Inch, Wire Range 12-10 AWG, Copper, Tin Plated |
| Terminal Type |
Spade/Fork |
| Wire Size Range |
18-14 AWG |
| Insulated |
Non-Insulated |
| Color |
Gray |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
1/4 " |
| Maximum Temperature |
302 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
C10-14F
Catamount, a T & B Brand Terminals, C Series